SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inline Air Separator, Cast Iron, 1-1/2 In.

BELL & GOSSETT| Zoro #: G0557715| Mfr #: 1AS-1.5

$46.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Flow GPM: 35Width (In.): 4-1/2Height (In.): 8-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557715 Mfr #: 1AS-1.5
Max. Flow GPM: 35Width (In.): 4-1/2
Height (In.): 8-1/8Inlet: 1-1/2" NPT
Item: Inline Air SeparatorOutlet: 1-1/2" NPT
Max. Working Pressure (PSI): 175Material of Construction: cast iron
Max. Temp. (F): 300 DegreesCountry of Origin (subject to change): China

Description

Inline Air Separator, Max. Flow GPM 35, Max. Working Pressure (PSI) 175, 1-1/2 Inlet, 1-1/2 Outlet, Height (In.) 8-1/8, Width (In.) 4-1/2, Cast Iron, Max. Temp. (F) 300

Reviews