Inline Air Separator, Cast Iron, 1-1/4 In.

BELL & GOSSETT| Zoro #: G0502555| Mfr #: 1AS-1.25

$21.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Flow GPM: 25Width (In.): 3-1/2Height (In.): 6-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502555 Mfr #: 1AS-1.25
Max. Flow GPM: 25Width (In.): 3-1/2
Height (In.): 6-1/8Inlet: 1-1/4" NPT
Item: Inline Air SeparatorOutlet: 1-1/4" NPT
Max. Working Pressure (PSI): 175Material of Construction: cast iron
Max. Temp. (F): 300 DegreesCountry of Origin (subject to change): China

Description

Inline Air Separator, Max. Flow GPM 25, Max. Working Pressure (PSI) 175, 1-1/4 Inlet, 1-1/4 Outlet, Height (In.) 6-1/8, Width (In.) 3-1/2, Cast Iron, Max. Temp. (F) 300

Reviews