Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hot Water Circulator Pump, NBF Series

BELL & GOSSETT| Zoro #: G1353256| Mfr #: NBF-22

$258.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Sealless
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353256 Mfr #: NBF-22
Mechanical Seal: SeallessNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Flanged
Amps: 0.8Pump Mount: Noryl(R)
Face to Face Dimension: 6-3/8"Series: NBF
Loop Configuration: OpenHP: 1/25
RPM: 2940Best Efficiency GPM @ Head: 11 gpm @ 7.5 ft.
Shut-Off: 15 ft.Phase: 1
Impeller Material: CeramicHousing Material: Bronze
Max. Temp.: 225 Degrees FWidth: 4-7/8"
Shaft Material: No Mechanical SealThermal Protection: yes
Pump Type: Wet Rotor, Maintenance FreeMax. Operating Pressure: 150 psi
Voltage: 115Manufacturers Warranty Length: 1 yr.
Min. GPM @ Head: 1 gpm @ 14.5 ft.Length: 5-9/16"
Max. GPM @ Head: 22 gpm @ 1 ft.Drive Type: Direct
Country of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Wet Rotor, Maintenance Free, Series NBF, HP 1/25, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 22 gpm @ 1 ft., Best Efficiency GPM @ Head 11 gpm @ 7.5 ft., Min. GPM @ Head 1 gpm @ 14.5 ft., Shut-Off 15 ft., Housing Material Bronze, Drive Type Direct, Length 5-9/16 In., Width 4-7/8 In., Loop Configuration Open, Flange/Union Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews