Hot Water Circulator Pump, NBF Series

BELL & GOSSETT| Zoro #: G1584816| Mfr #: NBF-22U

$315.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Sealless
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584816 Mfr #: NBF-22U
Mechanical Seal: SeallessNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Union
Amps: 0.8Pump Mount: Noryl(R)
Face to Face Dimension: 6-1/8"Series: NBF
Loop Configuration: OpenHP: 1/25
RPM: 2940Best Efficiency GPM @ Head: 10 gpm @ 8 ft.
Shut-Off: 15 ft.Phase: 1
Impeller Material: CeramicHousing Material: Bronze
Max. Temp.: 225 Degrees FWidth: 4-7/8"
Shaft Material: No Mechanical SealThermal Protection: yes
Pump Type: Wet Rotor, Maintenance FreeMax. Operating Pressure: 150 psi
Voltage: 115Manufacturers Warranty Length: 1 yr.
Min. GPM @ Head: 5.2 gpm @ 20 ft.Length: 5-1/16"
Max. GPM @ Head: 20.6 gpm @ 1 ft.Drive Type: Direct
Country of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Wet Rotor, Maintenance Free, Series NBF, HP 1/25, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Union, Face to Face Dimension 6-1/8 In., Max. GPM @ Head 20.6 gpm @ 1 ft., Best Efficiency GPM @ Head 10 gpm @ 8 ft., Min. GPM @ Head 5.2 gpm @ 20 ft., Shut-Off 15 ft., Housing Material Bronze, Drive Type Direct, Length 5-1/16 In., Width 4-7/8 In., Loop Configuration Open, Flange/Union Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews