Hot Water Circulator Pump, 1/2 HP, 1 Phase

BELL & GOSSETT| Zoro #: G2455196| Mfr #: PDB-35S

$2422.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Open
Thermal Protection: yes
Amps: 5.2/2.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455196 Mfr #: PDB-35S
Loop Configuration: OpenThermal Protection: yes
Amps: 5.2/2.6Max. Temp.: 225 Degrees F
Housing Material: Low Lead BronzeInlet/Outlet Size: 1/2"
Voltage: 115/230Pump Mount: Bronze
Face to Face Dimension: 12"Width: 12"
Max. GPM @ Head: 115 gpm @ 8 ft.Impeller Material: Steel
Number of Speeds: 1Max. Operating Pressure: 125 psi
Connection Style: FlangeRPM: 1750
Shaft Material: Carbon/CeramicHP: 1/2
Mechanical Seal: Bell and Gossett MotorBest Efficiency GPM @ Head: 80 gpm @ 15 ft.
Length: 20-1/4"Shut-Off: 23 ft.
Manufacturers Warranty Length: 1 yr.Item: Potable Water Circulating Pump
Pump Type: 3-Piece Oil-Lubricated BoosterFlange/Union Included: Yes
Min. GPM @ Head: 42 gpm @ 20 ft.Drive Type: Direct
Phase: 1Series: PD
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series PD, HP 1/2, Voltage 115/230, 1 Phase, Inlet/Outlet Size 3 In., Connection Style Flanged, Face to Face Dimension 12 In., Max. GPM @ Head 115 gpm @ 8 ft., Best Efficiency GPM @ Head 80 gpm @ 15 ft., Min. GPM @ Head 42 gpm @ 20 ft., Shut-Off 23 ft., Housing Material Low Lead Bronze, Drive Type Direct, Length 20-1/4 In., Width 12 In., Loop Configuration Open, Flange/Union Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews