Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hot Water Circulator Pump, 1/3 HP, 1 Phase

BELL & GOSSETT| Zoro #: G0338116| Mfr #: HD3 AB

$3077.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Phase: 1
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338116 Mfr #: HD3 AB
Width: 10"Phase: 1
Voltage: 115/230Number of Speeds: 1
Max. GPM @ Head: 115 gpm @ 4 ft.Pump Mount: Bronze
Connection Style: FlangeMax. Operating Pressure: 125 psi
Amps: 4.2/2.1Face to Face Dimension: 10"
HP: 1/3Item: Potable Water Circulating Pump
Drive Type: DirectShaft Material: Carbon/Ceramic
Min. GPM @ Head: 19 gpm @ 18 ft.Impeller Material: Steel
Series: HD3Housing Material: Low Lead Bronze
Thermal Protection: yesLength: 17-1/2"
Loop Configuration: OpenMechanical Seal: Bell and Gossett Motor
Max. Temp.: 225 Degrees FRPM: 1725
Shut-Off: 18 ft.Flange/Union Included: Yes
Manufacturers Warranty Length: 1 yr.Best Efficiency GPM @ Head: 60 gpm @ 13 ft.
Pump Type: 3-Piece Oil-Lubricated BoosterInlet/Outlet Size: 3"
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series HD3, HP 1/3, Voltage 115/230, 1 Phase, Inlet/Outlet Size 3 In., Connection Style Flanged, Face to Face Dimension 10 In., Max. GPM @ Head 115 gpm @ 4 ft., Best Efficiency GPM @ Head 60 gpm @ 13 ft., Min. GPM @ Head 19 gpm @ 18 ft., Shut-Off 18 ft., Housing Material Low Lead Bronze, Drive Type Direct, Length 17-1/2 In., Width 10 In., Loop Configuration Open, Flange/Union Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews