Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hot Water Circulator Pump, 1/4 HP, 115V

  • Zoro #: G0536277
  • Mfr #: 2 1/2 AB

$2,822.74

  • Width: 10"
  • Impeller Material: Brass
  • Number of Speeds: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bell & Gossett #2 1/2 AB Specifications

  • Zoro #: G0536277
  • Mfr #: 2 1/2 AB
Width: 10" Impeller Material: Brass
Number of Speeds: 1 Pump Type: 3-Piece Oil-Lubricated Circulator Pump
Max. GPM @ Head: 110 gpm @ 2 ft. Drive Type: Direct
Series: 2-1/2 AB Bronze Body Circ Max. Temp.: 225 Degrees F
Flange/Union Included: Yes Voltage - Pumps: 115VAC
Connection Style: Flange HVAC Circulating Pump Type: Potable Water Circulating Pump
Phase: 1 Phase - Pumps: 1
Max. Operating Pressure: 125 psi Mechanical Seal: Bell and Gossett Motor
Face to Face Dimension: 10" Shaft Material: Carbon/Ceramic
Voltage: 115V Housing Material - Pumps: Low Lead Bronze
Item: Potable Water Circulating Pump Pump Mount: Bronze
HP: 1/4 Housing Material: Bronze
Loop Configuration: Open Best Efficiency GPM @ Head: 65 gpm @ 11 ft.
Length: 17-1/4" Min. GPM @ Head: 17 gpm @ 15 ft.
Inlet/Outlet Size: 2-1/2" Manufacturers Warranty Length: 1 yr.
Thermal Protection: yes Shut-Off: 16 ft.
Amps: 3 RPM: 1725
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Potable Water Circulating Pump, Potable Water Circulating Pump, HP 1/4, Voltage - Pumps 115VAC, Phase - Pumps 1, Connection Style Flange, Inlet/Outlet Size 2-1/2 In., Shut-Off 16 ft., Housing Material - Pumps Low Lead Bronze, Max. GPM @ Head 110 gpm @ 2 ft., Series 2-1/2 AB Bronze Body Circ, Face to Face Dimension 10 In., Best Efficiency GPM @ Head 65 gpm @ 11 ft., Min. GPM @ Head 17 gpm @ 15 ft., Drive Type Direct, Length 17-1/4 In., Width 10 In., Loop Configuration Open

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Bell & Gossett #2 1/2 AB