THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hot Water Circulator Pump, 1/6 HP, 115V

BELL & GOSSETT| Zoro #: G0540976| Mfr #: HV BNFI

$999.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Open
Thermal Protection: yes
Amps: 1.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540976 Mfr #: HV BNFI
Loop Configuration: OpenThermal Protection: yes
Amps: 1.9Max. Temp.: 225 Degrees F
Housing Material: Low Lead BronzeVoltage: 115
Pump Mount: NylonFace to Face Dimension: 8-1/2"
Width: 8-1/2"Max. GPM @ Head: 39 gpm @ 1 ft.
Impeller Material: SteelNumber of Speeds: 1
Max. Operating Pressure: 125 psiConnection Style: Flange
RPM: 1725Shaft Material: Carbon/Ceramic
HP: 1/6Mechanical Seal: Bell and Gossett Motor
Best Efficiency GPM @ Head: 28 gpm @ 8 ft.Length: 15-3/8"
Shut-Off: 12 ft.Manufacturers Warranty Length: 1 yr.
Item: Potable Water Circulating PumpPump Type: 3-Piece Oil-Lubricated Booster
Flange/Union Included: NoMin. GPM @ Head: 15 gpm @ 11 ft.
Drive Type: DirectPhase: 1
Series: HVCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series HV, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 39 gpm @ 1 ft., Best Efficiency GPM @ Head 28 gpm @ 8 ft., Min. GPM @ Head 15 gpm @ 11 ft., Shut-Off 12 ft., Housing Material Low Lead Bronze, Drive Type Direct, Length 15-3/8 In., Width 8-1/2 In., Loop Configuration Open, Flange/Union Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews