STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hot Water Circulator Pump, NBF Series

BELL & GOSSETT| Zoro #: G0357323| Mfr #: NBF-45

$392.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Style: Flanged
Loop Configuration: Open or Closed
Drive Type: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357323 Mfr #: NBF-45
Connection Style: FlangedLoop Configuration: Open or Closed
Drive Type: DirectFlange/Union Included: No
Width: 5-3/4"Housing Material: Bronze
HP: 1/6Number of Speeds: 3
Phase: 1Shaft Material: No Mechanical Seal
Shut-Off: 27.5 ft.Max. Temp.: 225 Degrees F
Face to Face Dimension: 8-1/2"RPM: 3300
Pump Type: Wet Rotor, Maintenance FreeMin. GPM @ Head: 5 gpm @ 25 ft.
Series: NBFAmps: 2.3
Length: 7-3/8"Voltage: 115
Impeller Material: CeramicManufacturers Warranty Length: 1 yr.
Max. GPM @ Head: 44 gpm @ 1 ft.Max. Operating Pressure: 150 psi
Mechanical Seal: 3-Speed Motor, Maintenance Free, Wet-RotorPump Mount: Noryl(R)
Best Efficiency GPM @ Head: 25 gpm @ 14 ft.Thermal Protection: yes
Country of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Wet Rotor, Maintenance Free, Series NBF, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 44 gpm @ 1 ft., Best Efficiency GPM @ Head 25 gpm @ 14 ft., Min. GPM @ Head 5 gpm @ 25 ft., Shut-Off 27.5 ft., Housing Material Bronze, Drive Type Direct, Length 7-3/8 In., Width 5-3/4 In., Loop Configuration Open or Closed, Flange/Union Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews