Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hot Water Circulator Pump, PL Series

  • Zoro #: G0508356
  • Mfr #: PL-45B

$830.00

  • HP: 1/6
  • Connection Style: Flange
  • Phase: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bell & Gossett #PL-45B Specifications

  • Zoro #: G0508356
  • Mfr #: PL-45B
HP: 1/6 Connection Style: Flange
Phase: 1 Manufacturers Warranty Length: 1 yr.
Max. Operating Pressure: 150 psi Housing Material - Pumps: Low Lead Bronze
Phase - Pumps: 1 Shut-Off: 30 ft.
Length: 9-1/8" Flange/Union Included: No
Voltage: 115V Voltage - Pumps: 115VAC
Loop Configuration: Open Amps: 2.1
Shaft Material: Carbon/Silicon Carbide Min. GPM @ Head: 5 gpm @ 27 ft.
Impeller Material: Noryl(R) Max. GPM @ Head: 49 gpm @ 1 ft.
Max. Temp.: 225 Degrees F Mechanical Seal: Maintenance Free
HVAC Circulating Pump Type: Potable Water Circulating Pump Inlet/Outlet Size: 1"; 1-1/4";1-1/2"
Thermal Protection: yes Pump Mount: Cast Iron
Series: PL Number of Speeds: 1
Pump Type: Maintenance Free Circulator Pump Face to Face Dimension: 8-1/2"
Housing Material: Lead Free Bronze Width: 4-1/2"
Item: Potable Water Circulating Pump RPM: 3300
Best Efficiency GPM @ Head: 25 gpm @ 18 ft. Drive Type: Direct
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hot water circulator pumps, also known as hot water recirculating pumps, instantly deliver hot water to your faucet without the wait time, thereby cutting down on energy costs. Here is some additional information about this Potable Water Circulating Pump : VOLTAGE: 115V, HP: 1/6, PHASE: 1

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Bell & Gossett #PL-45B