THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Power Pack, 1 HP, 1725 rpm, 115/208 to 230V

BELL & GOSSETT| Zoro #: G1230171| Mfr #: 169232

$1539.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
HP: 1
Nameplate RPM: 1725
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230171 Mfr #: 169232
Motor Design: Split-PhaseHP: 1
Nameplate RPM: 1725Ring to Ring Center: 9-13/16"
Frame Material: Cast IronMotor Sub Application: Water Circulator
Motor Thermal Protection: AutoMotor Enclosure Design: Open Dripproof
Voltage: 115/208-230Phase: 1
Motor Shaft Rotation: CWLEMotor Application: Pump
Hz: 60Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: Nema 48Item: Water Circulator Motor
RPM Range: 1701-1800Full Load Amps: 9.8/4.5
Motor Mounting Type: Cradle BaseCountry of Origin (subject to change): United States

Description

Water Circulator Motor, Split-Phase, Open Dripproof, 1 HP, 1725 Nameplate RPM, Frame NEMA 48, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 9.8/4.5, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Motor Frame Material Cast Iron, Motor Shaft Rotation CWLE, 9-13/16 In. Ring to Ring Center

Reviews