Water Motor Circ, 1/12HP, 1725rpm, 115V

BELL & GOSSETT| Zoro #: G2376613| Mfr #: 111034

$209.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376613 Mfr #: 111034
RPM Range: 1701-1800Frame Material: Cast Iron
Item: Water Circulator MotorMotor Enclosure Design: Open Dripproof
Motor Sub Application: Water CirculatorHz: 60
Nameplate RPM: 1725Motor Application: Pump
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240HP: 1/12
Voltage: 115Ring to Ring Center: 6-3/4"
Frame: B&G Frame 5"Phase: 1
Full Load Amps: 1.7Motor Shaft Rotation: CCWLE
Motor Thermal Protection: AutoMotor Mounting Type: Cradle Base
Motor Design: Split-PhaseCountry of Origin (subject to change): China

Product Description

Power Pack, 1/12 HP, Voltage 115, Cast Iron, For Pump Number G0282931, 4RD17

Product Reviews

Save 15%. Sign up for Z-mail.