KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Kit

BELL & GOSSETT| Zoro #: G0562791| Mfr #: 185024LF

$145.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Size (In.): 1-1/4"
Includes: Shaft Sleeve, Retaining Compound, Instruction Sheet
Item: Shaft Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562791 Mfr #: 185024LF
Shaft Size (In.): 1-1/4"Includes: Shaft Sleeve, Retaining Compound, Instruction Sheet
Item: Shaft KitBell & Gossett Pump Model: 1531, 80 through Motor Frame 215JM
Country of Origin (subject to change): United States

Description

Shaft Kit, Shaft Size (In.) 1-1/4 In., Bell & Gossett Pump Model 1531, 80 through Motor Frame 215JM, Includes Shaft Sleeve, Retaining Compound, Instruction Sheet

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews