KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steam Trap, 450F, Cast Iron, 0 to 125 psi

BELL & GOSSETT| Zoro #: G1289163| Mfr #: B0125S-3

$162.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT Outlet: 3/4"
Body Material: Cast iron
End to End Length: 6-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289163 Mfr #: B0125S-3
NPT Outlet: 3/4"Body Material: Cast iron
End to End Length: 6-15/16"NPT Port: 3/4"
Max. Temp.: 450 Degrees FDownstream PSI Range: 0 to 125 psi
NPT Inlet: 3/4"Item: Steam Trap
Condensate Capacity Lbs/Hr: 690Application: Drains Steam Mains and Process Applications that can Tolerate Cyclical Discharge of Steam Condensate
(F)NPT Connections: 3/4"Pipe Configuration: In Body, In Line
Max. Operating PSI: 125 psiCountry of Origin (subject to change): United States

Description

Steam Trap, (F)NPT Connections 3/4 In., Max. Operating PSI 125 psi, End to End Length 6-15/16 In., Condensate Capacity Lbs/Hr 690, Max. Temp. 450 Degrees F, Type Inverted Bucket, Downstream PSI Range 0 to 125 psi, Body Material Cast Iron, NPT Inlet 3/4 In., NPT Outlet 3/4 In., NPT Port 3/4 In., Pipe Configuration In Body, In Line, Application Drains Steam Mains and Process Applications that can Tolerate Cyclical Discharge of Steam Condensate

Reviews