BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Y Strainer, Alloy 20, 1-1/4", FNPTxFNPT

BELL & GOSSETT| Zoro #: G2183176| Mfr #: 415C - 1-1/4"

$53.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1-1/4"Max. Pressure: 400 psi WOG, 250 psi WSPItem: Y Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183176 Mfr #: 415C - 1-1/4"
Pipe Size: 1-1/4"Max. Pressure: 400 psi WOG, 250 psi WSP
Item: Y StrainerHousing Material: Cast iron
Mesh: 20Screen Material: Alloy 20 Stainless Steel
Connection Type: FNPT x FNPTCountry of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Housing Material Cast Iron, Max. Pressure 400 psi WOG, 250 psi WSP, Screen Material Alloy 20 Stainless Steel, Mesh 20

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews