KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, Alloy 20, 1/2", FNPT, 20 Mesh

BELL & GOSSETT| Zoro #: G2028013| Mfr #: 415C - 1/2"

$27.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mesh: 20
Screen Material: Alloy 20 Stainless Steel
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028013 Mfr #: 415C - 1/2"
Mesh: 20Screen Material: Alloy 20 Stainless Steel
Housing Material: Cast ironMax. Pressure: 400 psi WOG, 250 psi WSP
Item: Y StrainerConnection Type: FNPT x FNPT
Pipe Size: 1/2"Country of Origin (subject to change): China

Description

Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 1/2 In, Screen Size 20, Cast Iron Body Material, Maximum Pressure 250 PSI Steam, 400 PSI Water

Reviews