SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, Alloy 20 SS, 1", FNPT x FNPT

BELL & GOSSETT| Zoro #: G0256243| Mfr #: 420C - 1"

$129.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerConnection Type: FNPT x FNPTPipe Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256243 Mfr #: 420C - 1"
Item: Y StrainerConnection Type: FNPT x FNPT
Pipe Size: 1"Mesh: 20
Housing Material: Cast BrassScreen Material: Alloy 20 Stainless Steel
Max. Pressure: 400 psi WOG, 300 psi WSPCountry of Origin (subject to change): China

Description

Y Strainer, Pipe Size 1 In., Connection Type FNPT x FNPT, Housing Material Cast Brass, Max. Pressure 400 psi WOG, 300 psi WSP, Screen Material Alloy 20 Stainless Steel, Mesh 20

Reviews