Y Strainer, Alloy 20 SS, 1/2", FNPT x FNPT

BELL & GOSSETT| Zoro #: G1309007| Mfr #: 420C - 1/2"

$77.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"Item: Y StrainerHousing Material: Cast Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309007 Mfr #: 420C - 1/2"
Pipe Size: 1/2"Item: Y Strainer
Housing Material: Cast BrassConnection Type: FNPT x FNPT
Max. Pressure: 400 psi WOG, 300 psi WSPScreen Material: Alloy 20 Stainless Steel
Mesh: 20Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Housing Material Cast Brass, Max. Pressure 400 psi WOG, 300 psi WSP, Screen Material Alloy 20 Stainless Steel, Mesh 20

Reviews