SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, Alloy20, 2", FNPTxFNPT, 20Mesh

BELL & GOSSETT| Zoro #: G1516191| Mfr #: 415C - 2"

$90.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerConnection Type: FNPT x FNPTPipe Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516191 Mfr #: 415C - 2"
Item: Y StrainerConnection Type: FNPT x FNPT
Pipe Size: 2"Mesh: 20
Housing Material: Cast ironScreen Material: Alloy 20 Stainless Steel
Max. Pressure: 400 psi WOG, 250 psi WSPCountry of Origin (subject to change): China

Description

Y Strainer, Pipe Size 2 In., Connection Type FNPT x FNPT, Housing Material Cast Iron, Max. Pressure 400 psi WOG, 250 psi WSP, Screen Material Alloy 20 Stainless Steel, Mesh 20

Reviews