YStrainer, Alloy20, 3/4", FNPTx FNPT, 20Mesh

BELL & GOSSETT| Zoro #: G1092061| Mfr #: 415C - 3/4"

$26.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mesh: 20
Max. Pressure: 400 psi WOG, 250 psi WSP
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092061 Mfr #: 415C - 3/4"
Mesh: 20Max. Pressure: 400 psi WOG, 250 psi WSP
Housing Material: Cast ironScreen Material: Alloy 20 Stainless Steel
Pipe Size: 3/4"Item: Y Strainer
Connection Type: FNPT x FNPTCountry of Origin (subject to change): India

Description

Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 3/4 In, Screen Size 20, Cast Iron Body Material, Maximum Pressure 250 PSI Steam, 400 PSI Water

Reviews