Bell Outdoor
1 -Gang Weatherproof Cover, 1.75" W, 7 in L
Mfr # 4600RAC
Zoro # G2119943
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 1.75"
- Cover Material Aluminum
- Color Gray
- Includes Mounting Hardware
Explore More Products
- BELL OUTDOOR 1 -Gang Weatherproof Rectangular Cluster Cover, 2.844" W, 4.594" H 5186-2
- BELL OUTDOOR 3 -Gang Lampholder Weatherproof Cover, 4.426" W, 4.426" H, 1.25 in L PLV330WH
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.813" W, 4.563" H 5146-0
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H 5101-1
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H 5180-0
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.75" W, 4.5" H 5028-0
- BELL OUTDOOR 2-Gang -Gang Outlet Box, 7 Threaded Hubs, 2" 2G, 4.560 in W, 5.62 in H PDB77550WH
- BELL OUTDOOR 2 -Gang Vertical Blank Weatherproof Cover, 4.5" W, 4.5" H 5175-1
- BELL OUTDOOR Lampholder Weatherproof Cover, 4.426" W, 4.426" H, 1.25 in L PLV330GY
- CALBRITE 1 -Gang Vertical While In Use Weatherproof Cover, 3-1/5" W, 5-1/2" H S60000FVCD
- LEVITON WEATHERPROOF BOXES IP66 SWITCH COVER COVER-S
- Bell Outdoor Weatherproof Box Covers