Bell Outdoor
2 -Gang Vertical Weatherproof Switch Cover, 4.61" W, 0.93" H
- Zoro #: G1769469
- Mfr #: 5166-0WRTR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Weatherproof Switch Cover
- Mounting Orientation: Vertical
- Number of Gangs: 2
- Height: 0.93"
- Width: 4.61"
- Cover Material: Aluminum
- Color: Gray
- Lid Style: Flip Lid
$15.03
Must order in multiples of 8
Subtotal: $120.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bell Outdoor #5166-0WRTR Specifications
- Zoro #: G1769469
- Mfr #: 5166-0WRTR
- UPC #: 050169995549
- Item: Weatherproof Switch Cover
- Mounting Orientation: Vertical
- Number of Gangs: 2
- Height: 0.93"
- Width: 4.61"
- Cover Material: Aluminum
- Color: Gray
- Lid Style: Flip Lid
- Includes: Gasket and Mounting Hardware
- Size: 4.61" W x 0.93" H
- Country of Origin (subject to change): Indonesia
Description
Switch Cover,Device Mount 2G
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Bell Outdoor #5166-0WRTR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 4.531" W, 6.406" H 5177-0
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.813" W, 4.563" H 5103-2
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.813" W, 4.563" H 5103-0
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.75" W, 4.5" H 5030-0
- BELL OUTDOOR 3 -Gang Rectangular Weatherproof Cover, 10" W, 4.594" H 5621-0
- BELL OUTDOOR 1 -Gang - Weatherproof Cluster Cover, 2.844" W, 4.594" H, Zinc 5186-0
- BELL OUTDOOR 1 -Gang Multi-directional Weatherproof Flip Cover Kit, 7" W, 8.5" H MK1250WH
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.88" W, 4.75" H PTC200GY
- BELL OUTDOOR Outlet Box, 7 Threaded Hubs, 2" 2G PDB77550WH
- TAYMAC Switch Cover, Vertical, 1-Gang, Toggle, Wht TC100WH
- DENDESIGNS Metal While In-Use Weatherproof Covers - Gray DE385996
- Bell Outdoor Weatherproof Box Covers