Bell Outdoor

3 -Gang Horizontal Weatherproof Flip Cover Kit, 2.9" W, 8.5" H

Bell Outdoor 3 -Gang Horizontal Weatherproof Flip Cover Kit,  2.9" W,  8.5" H 5839-5WRTR
Hover or click to zoom Tap to zoom
$12.56

Must order in multiples of 4

  • Item: Weatherproof Flip Cover Kit
  • Mounting Orientation: Horizontal
  • Number of Gangs: 3
  • Height: 8.5"
  • Width: 2.9"
  • Depth: 5.3"
  • Cover Material: Aluminum
  • Color: Gray
See full product details
Orders over $75 ship free.

Total: $50.24

Bell Outdoor #5839-5WRTR Specifications

  • Item: Weatherproof Flip Cover Kit
  • Mounting Orientation: Horizontal
  • Number of Gangs: 3
  • Height: 8.5"
  • Width: 2.9"
  • Depth: 5.3"
  • Cover Material: Aluminum
  • Color: Gray
  • Lid Style: Self Closing
  • Includes: Installation Hardware and Gasket
  • Size: 2.9" W x 8.5" H
  • Product Type: Weatherproof Flip Cover Kit,Gray
  • Country of Origin (subject to change): India

Description

Weatherproof Flip Cover Kit,Gray

Restrictions and Compliance

Reviews of Bell Outdoor #5839-5WRTR