Bell Outdoor
4X4 Box
- Zoro #: G3511700
- Mfr #: 256
Hover or click to zoom Tap to zoom
Key Features
- Item: Electrical Box
- Box Type: Square
- Product Type: 4X4 Box
$11.19
Must order in multiples of 25
Subtotal: $279.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bell Outdoor
- MFR #256
- Zoro #G3511700
- Country of OriginMexico
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square |
Product Type | 4X4 Box |
Description
4X4 Box
Reviews of Bell Outdoor #256
Explore more
- BELL OUTDOOR WEATHERPROOF BOX 2GA GRY 5341-0
- BELL OUTDOOR CLOSURE PLUG ROUND GRY 5269-5
- BELL OUTDOOR WETHRPRF BOX REC 1GN GRY 5320-5
- BELL OUTDOOR 545 Raco Old Work Switch Box 545
- BELL OUTDOOR 4X2 Hindy Box 8670
- BELL OUTDOOR WETHRPRF BOX REC 1GN GRY 5320-0
- MOLEX / WOODHEAD PORTABLE OUTLET BOX - YELLOW 3/4INF3FITT 1301350186
- RACOORPORATED 4x112 FA OCT Box 161
- RACO Electrical Box, Octagon, 4 X 4 in. 164
- WIREMOLDMPANY SGL WHT SwitchOut Box NMW2
- RACO Box, Round, Old Work Nm, Grnd Plte, 3.5" 7922RAC
- Bell Outdoor Electrical Boxes