Skip to Main Content
customer-service Help
Bell Outdoor

Round Weatherproof Combo Cover, 8" W, 4.125" H

Feedback Help us improve our product images
$9.81 /ea

Order in multiples of 8

  • Item: Round Weatherproof Combo Cover
  • Height: 4.125"
  • Width: 8"
See full product details
Orders over $75 ship free.
Total: $78.48

Bell Outdoor #5625-2 Specifications

  • Item: Round Weatherproof Combo Cover
  • Height: 4.125"
  • Width: 8"
  • Color: Bronze
  • Includes: Gasket and Mounting Hardware
  • Size: 8" W x 4.125"
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Round Weatherproof Combo Cover 4 In. Bronze

Restrictions and Compliance

Reviews of Bell Outdoor #5625-2