Traveler Compass, 8 Directions Points

BELL |Zoro #: G1101466|Mfr #: 24000-8

$8.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1101466 Mfr #: 24000-8
Includes: Hook-and-Loop TapeStandards: -
Voltage: -Holds: -
Item: Traveler CompassMaterial: ABS
Color: BlackType: 8 Directional Points
Country of Origin (subject to change): Unknown

Product Description

Traveler Compass, 8 Directional Points, Color Black, Material ABS, For Use With Automobiles, Includes Hook and Loop Tape

Product Reviews

Save 15% when you sign up for Z-mail.