Universal Power Adapter, 5 Amps

BELL| Zoro #: G1545065| Mfr #: 33NU64

$7.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545065 Mfr #: 33NU64
Includes: 5-Amp Fused Plug, 1.3mm Coaxial Plug, 2.1mm Coaxial Plug, and 2.5mm Coaxial PlugAmps: 5
Item: Universal Power Adapter with Coaxial PlugSize: -
Voltage (DC): 12Used For: Automobiles and Radar Detectors
Capacity: -Temp. Range: -
Country of Origin (subject to change): Unknown

Product Description

Universal Power Adapter with Coaxial Plug, Capacity -, 5 Amps, Size -, Voltage (DC) 12, Temp. Range -, Used For Automobiles and Radar Detectors, Includes 5-Amp Fused Plug, 1.3mm Coaxial Plug, 2.1mm Coaxial Plug, and 2.5mm Coaxial Plug

Product Reviews

Save 15%. Sign up for Z-mail.