KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 1 in Hub, 5Inlet

BELL| Zoro #: G0785321| Mfr #: 5389-0

$12.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.56"
Box Type: Double Gang
Description/Special Features: Extra Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785321 Mfr #: 5389-0
Width: 4.56"Box Type: Double Gang
Description/Special Features: Extra DeepColor: Gray
Number of Gangs: 2Length: 4.56"
Number of Inlets: 5Bracket Type: -
Capacity: 36.0 cu. in.Item: Weatherproof Electrical Box
Depth: 2.63"Hub Size: 1"
Mounting Holes O.C. (In.): -Material: Aluminum
Standards: UL, CSACountry of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 5, Length 4.56 In., Width 4.56 In., Depth 2.63 In., Hub Size 1 In., Color Gray, Bracket Type -, Box Type Double Gang, Capacity 36.0 cu. in., Description/Special Features Extra Deep, Material Aluminum, Mounting Holes O.C. (In.) -, Standards UL, CSA

Reviews