KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 1/2 in Hub, Aluminum

BELL| Zoro #: G0656582| Mfr #: 5322-0

$4.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Box Type: FSCC
Description/Special Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656582 Mfr #: 5322-0
Width: 2.75"Box Type: FSCC
Description/Special Features: StandardColor: Gray
Number of Gangs: 1Length: 4.50"
Number of Inlets: 5Capacity: 18.3 cu. in.
Item: Weatherproof Electrical BoxDepth: 2.00"
Hub Size: 1/2"Material: Aluminum
Country of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 5, Length 4.50 In., Width 2.75 In., Depth 2.00 In., Hub Size 1/2 In., Color Gray, Box Type FSCC, Capacity 18.3 cu. in., Description/Special Features Standard, Material Aluminum

Reviews