HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Weatherproof Box, 1Gang, 4Inlet, Alum

BELL| Zoro #: G0735874| Mfr #: 5321-0

$3.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: FSS
Depth: 2.00"
Item: Weatherproof Electrical Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735874 Mfr #: 5321-0
Box Type: FSSDepth: 2.00"
Item: Weatherproof Electrical BoxDescription/Special Features: Standard
Number of Gangs: 1Capacity: 18.3 cu. in.
Material: AluminumHub Size: 1/2"
Number of Inlets: 4Color: Gray
Width: 2.75"Length: 4.50"
Country of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 4, Length 4.50 In., Width 2.75 In., Depth 2.00 In., Hub Size 1/2 In., Color Gray, Box Type FSS, Capacity 18.3 cu. in., Description/Special Features Standard, Material Aluminum

Reviews