KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 1Gang, 5Inlet, Alum

BELL| Zoro #: G0639116| Mfr #: 5372-0

$6.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.00"
Box Type: FSCC
Description/Special Features: Round with 4 Closure Plugs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639116 Mfr #: 5372-0
Width: 4.00"Box Type: FSCC
Description/Special Features: Round with 4 Closure PlugsColor: Gray
Number of Gangs: 1Length: 4.00"
Number of Inlets: 5Item: Weatherproof Electrical Box
Depth: 1.50"Hub Size: 3/4"
Capacity: 16.0 cu. in.Material: Aluminum
Country of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 5, Length 4.00 In., Width 4.00 In., Depth 1.50 In., Hub Size 3/4 In., Color Gray, Box Type FSCC, Capacity 16.0 cu. in., Description/Special Features Round with 4 Closure Plugs, Material Aluminum

Reviews