KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 2Gang, 3Inlet

BELL| Zoro #: G2323781| Mfr #: 5341-0

$7.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.58"
Box Type: Double Gang
Description/Special Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323781 Mfr #: 5341-0
Width: 4.58"Box Type: Double Gang
Description/Special Features: StandardColor: Gray
Number of Gangs: 2Length: 4.56"
Number of Inlets: 3Item: Weatherproof Electrical Box
Depth: 2.00"Hub Size: 3/4"
Capacity: 32.0 cu. in.Material: Aluminum
Country of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 3, Length 4.56 In., Width 4.58 In., Depth 2.00 In., Hub Size 3/4 In., Color Gray, Box Type Double Gang, Capacity 32.0 cu. in., Description/Special Features Standard, Material Aluminum

Reviews