Weatherproof Box, 3/4 in Hub, 3Inlet

BELL| Zoro #: G2334762| Mfr #: 5386-0

$9.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Box Type: Single Gang
Description/Special Features: Extra Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2334762 Mfr #: 5386-0
Width: 2.75"Box Type: Single Gang
Description/Special Features: Extra DeepColor: Gray
Number of Gangs: 1Length: 4.50"
Number of Inlets: 3Item: Weatherproof Electrical Box
Depth: 2.63"Hub Size: 3/4"
Capacity: 22.5 cu. in.Material: Aluminum
Standards: UL, CSACountry of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 4.50 In., Width 2.75 In., Depth 2.63 In., Hub Size 3/4 In., Color Gray, Box Type Single Gang, Capacity 22.5 cu. in., Description/Special Features Extra Deep, Material Aluminum, Standards UL, CSA

Reviews