PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Weatherproof Box, 3/4 in Hub

BELL| Zoro #: G2199373| Mfr #: 5342-0

$13.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 2Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199373 Mfr #: 5342-0
Color: GrayNumber of Gangs: 2
Material: AluminumHub Size: 3/4"
Description/Special Features: StandardStandards: UL, CSA
Item: Weatherproof Electrical BoxLength: 4.56"
Number of Inlets: 5Width: 4.56"
Capacity: 32.0 cu. in.Depth: 2.00"
Box Type: Double GangCountry of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 5, Length 4.56 In., Width 4.56 In., Depth 2.00 In., Hub Size 3/4 In., Color Gray, Box Type Double Gang, Capacity 32.0 cu. in., Description/Special Features Standard, Material Aluminum, Standards UL, CSA

Reviews