DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Weatherproof Box, 3/4 in Hub, 5Inlet

BELL| Zoro #: G1754846| Mfr #: 5388-0

$16.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Double Gang
Description/Special Features: Extra Deep
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754846 Mfr #: 5388-0
Box Type: Double GangDescription/Special Features: Extra Deep
Number of Gangs: 2Capacity: 36.0 cu. in.
Material: AluminumDepth: 2.78"
Hub Size: 3/4"Standards: UL, CSA
Number of Inlets: 5Color: Gray
Width: 4.50"Length: 4.50"
Item: Weatherproof Electrical BoxCountry of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 5, Length 4.50 In., Width 4.50 In., Depth 2.78 In., Hub Size 3/4 In., Color Gray, Box Type Double Gang, Capacity 36.0 cu. in., Description/Special Features Extra Deep, Material Aluminum, Standards UL, CSA

Reviews