KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 3/4 in Hub, 7 Inlets

BELL| Zoro #: G1314092| Mfr #: 5390-0

$20.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.50"
Box Type: Three Gang
Description/Special Features: Extra Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314092 Mfr #: 5390-0
Width: 4.50"Box Type: Three Gang
Description/Special Features: Extra DeepColor: Gray
Number of Gangs: 3Length: 6.38"
Number of Inlets: 7Item: Weatherproof Electrical Box
Depth: 2.63"Hub Size: 3/4"
Capacity: 55.0 cu. in.Material: Aluminum
Standards: UL, CSACountry of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 3, Number of Inlets 7, Length 6.38 In., Width 4.50 In., Depth 2.63 In., Hub Size 3/4 In., Color Gray, Box Type Three Gang, Capacity 55.0 cu. in., Description/Special Features Extra Deep, Material Aluminum, Standards UL, CSA

Reviews