KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 3/4 in Hub, Aluminum

BELL| Zoro #: G2272417| Mfr #: 5331-0

$3.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Box Type: Single Gang
Description/Special Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272417 Mfr #: 5331-0
Width: 2.75"Box Type: Single Gang
Description/Special Features: StandardColor: Gray
Number of Gangs: 1Length: 4.50"
Number of Inlets: 5Item: Weatherproof Electrical Box
Depth: 2.00"Hub Size: 3/4"
Capacity: 18.3 cu. in.Material: Aluminum
Standards: UL, CSACountry of Origin (subject to change): India

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 5, Length 4.50 In., Width 2.75 In., Depth 2.00 In., Hub Size 3/4 In., Color Gray, Box Type Single Gang, Capacity 18.3 cu. in., Description/Special Features Standard, Material Aluminum, Standards UL, CSA

Reviews