Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Weatherproof Cover, Die-Cast Zinc, Gray

  • Zoro #: G0508952
  • Mfr #: 5146-0

$3.42

  • Lid Style: Self Closing
  • Includes: Mounting Screws and Gasket
  • Color: Gray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bell #5146-0 Specifications

  • Zoro #: G0508952
  • Mfr #: 5146-0
Lid Style: Self Closing Includes: Mounting Screws and Gasket
Color: Gray Standards: UL And CSA
Mounting Box: FS or FD Weatherproof Boxes Height: 4-1/2"
NEMA Rating: 3R Number of Gangs: 1
Depth: 1" Mounting Orientation: Vertical
For Use With: Outdoor Receptacles Cover Material: Die-Cast Aluminum
Item: Weatherproof Cover Width: 2-3/4"
Gasket Material: Neoprene Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Easy-to-install weatherproof box covers provide protection from the elements for your outdoor electrical outlets. Take a look at the features for Bell Weatherproof Cover. Color: Gray, Width: 2-3/4", For Use With: Outdoor Receptacles.

Reviews of Bell #5146-0