KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, Metallic

BELL| Zoro #: G2215202| Mfr #: 5173-0

$0.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Includes: Installation Hardware and Gasket
Cover Material: Die-Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215202 Mfr #: 5173-0
Width: 2-3/4"Includes: Installation Hardware and Gasket
Cover Material: Die-Cast ZincColor: Gray
Number of Gangs: 1NEMA Rating: 3R
Height: 4-1/2"Mounting Box: FS or FD Weatherproof Boxes
Item: Weatherproof CoverFor Use With: Single-Gang Boxes
Depth: 1/8"Lid Style: No Lid
Mounting Orientation: Horizontal or VerticalGasket Material: Neoprene
Standards: UL and CSACountry of Origin (subject to change): India

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single-Gang Boxes, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material Die-Cast Zinc, Color Gray, Height 4-1/2 In., Width 2-3/4 In., Depth 1/8 In., NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews