Weatherproof Cover, Self Closing

BELL| Zoro #: G1117182| Mfr #: 5180-0

$2.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Die-Cast Zinc
Depth: 1"
For Use With: Outdoor Receptacles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117182 Mfr #: 5180-0
Cover Material: Die-Cast ZincDepth: 1"
For Use With: Outdoor ReceptaclesNumber of Gangs: 1
Lid Style: (2) Self ClosingGasket Material: Neoprene
Includes: Installation Hardware and GasketStandards: UL And CSA
Mounting Box: FS or FD Weatherproof BoxesColor: Gray
Width: 4-39/64"NEMA Rating: 3R
Mounting Orientation: HorizontalHeight: 2-13/16"
Item: Weatherproof CoverCountry of Origin (subject to change): India

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor Receptacles, Mounting Orientation Horizontal, Lid Style (2) Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material Die-Cast Zinc, Color Gray, Height 2-13/16 In., Width 4-39/64 In., Depth 1 In., NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews