Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Weatherproof Cover, Self Closing, Aluminum

  • Zoro #: G0504436
  • Mfr #: 5028-0

$8.46

  • Height: 4-5/8"
  • Cover Material: Die-Cast Aluminum
  • Mounting Box: FS or FD Weatherproof Boxes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bell #5028-0 Specifications

  • Zoro #: G0504436
  • Mfr #: 5028-0
Height: 4-5/8" Cover Material: Die-Cast Aluminum
Mounting Box: FS or FD Weatherproof Boxes Lid Style: Self Closing
For Use With: Vertical Mount - Padlockable Outdoor Receptacles Item: Weatherproof Cover
Includes: Mounting Screws, Tamper Resistant Lock, and Sealing Gasket NEMA Rating: 3R
Gasket Material: Neoprene Width: 2-13/16"
Standards: UL And CSA Color: Gray
Number of Gangs: 1 Mounting Orientation: Vertical
Depth: 1-1/8" Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Find weatherproof box covers from brand names you trust like Bell, Calbrite, Hubbell Killark and more. Take a look at the features for this Weatherproof Cover : COLOR: Gray, WIDTH: 2-13/16", FOR USE WITH: Vertical Mount - Padlockable Outdoor Receptacles

Reviews of Bell #5028-0