KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, Self Closing, Aluminum

BELL| Zoro #: G2192671| Mfr #: 5033-0

$13.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-5/8"
Includes: Mounting Screws and Gasket
Cover Material: Die-Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192671 Mfr #: 5033-0
Width: 4-5/8"Includes: Mounting Screws and Gasket
Cover Material: Die-Cast AluminumColor: Gray
Number of Gangs: 2NEMA Rating: 3R
Height: 4-9/16"Mounting Box: FS or FD Weatherproof Boxes
Item: Weatherproof CoverFor Use With: Outdoor Receptacles
Depth: 1-3/16"Lid Style: Self Closing
Mounting Orientation: VerticalGasket Material: Neoprene
Standards: UL And CSACountry of Origin (subject to change): India

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 2, Gasket Material Neoprene, Cover Material Die-Cast Aluminum, Color Gray, Height 4-9/16 In., Width 4-5/8 In., Depth 1-3/16 In., NEMA Rating 3R, Standards UL and CSA, Includes Mounting Screws and Gasket

Reviews