SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Weatherproof Cover with Lever Switch

BELL| Zoro #: G0817476| Mfr #: 5121-0

$5.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Height: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817476 Mfr #: 5121-0
Color: GrayNumber of Gangs: 1
Height: 4-1/2"Mounting Orientation: Vertical
Gasket Material: NeopreneFor Use With: On-Off Type Switches
Lid Style: No LidIncludes: Installation Hardware and Gasket
Standards: UL And CSANEMA Rating: 3R
Mounting Box: FS or FD Weatherproof BoxesItem: Weatherproof Cover
Cover Material: Die-Cast ZincWidth: 2-3/4"
Depth: 1-37/64"Country of Origin (subject to change): India

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With On-Off Type Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material Die-Cast Zinc, Color Gray, Height 4-1/2 In., Width 2-3/4 In., Depth 1-37/64 In., NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews