PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Weatherproof Cover, Zinc, Self Closing

BELL| Zoro #: G0805122| Mfr #: 5101-0

$4.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Height: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805122 Mfr #: 5101-0
Color: GrayNumber of Gangs: 1
Height: 3"Mounting Orientation: Horizontal
Gasket Material: NeopreneFor Use With: Outdoor Receptacles
Lid Style: Self ClosingIncludes: Mounting Screws and Gasket
Standards: UL And CSANEMA Rating: 3R
Mounting Box: FS or FD Weatherproof BoxesItem: Weatherproof Cover
Cover Material: Die-Cast AluminumWidth: 4-5/8"
Depth: 3/4"Country of Origin (subject to change): India

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor Receptacles, Mounting Orientation Horizontal, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material Die-Cast Aluminum, Color Gray, Height 3 In., Width 4-5/8 In., Depth 3/4 In., NEMA Rating 3R, Standards UL and CSA, Includes Mounting Screws and Gasket

Reviews