Work Light, Oval, LED, 6 In L, PK2

BELL| Zoro #: G1778971| Mfr #: 92034-8

$24.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSub-Category: Work LightsMounting: Magnetic/Hook and Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778971 Mfr #: 92034-8
Lens Material: PolycarbonateSub-Category: Work Lights
Mounting: Magnetic/Hook and LoopHeight: 3"
Includes: Magnetic Mount, Hook and Loop TapeApplication: Interior/Exterior
Item: Work LightLength: 6"
Base Material: ABS PlasticHousing Material: ABS Plastic
Lamp Type: LedFeatures: 6 AA Batteries (Not Included)
Lens Design: OvalHousing Color: black
Lens Color: ClearDepth: 3-1/2"
Country of Origin (subject to change): China

Description

Work Light, Lens Shape - Vehicle Lighting Oval, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Magnetic, Lens Color Clear, Application Interior/Exterior, Oval, Base Material ABS Plastic, Housing Material ABS Plastic, Housing Color Black, Lens Material Polycarbonate, 6 AA Batteries (Not Included), Magnetic Mount, Hook and Loop Tape, Package Quantity 2

Reviews