First Aid Only
Sharps Container, 1/4 Gal., Sliding Lid
Mfr # M949
Zoro # G1675816
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 0.25 gal
- Color Red
- Lid Type Sliding
- Height 6 1/2 in
Explore More Products
- FIRST AID ONLY Sharps Container, 1-1/4 Gal., Rotor Lid M943
- FIRST AID ONLY Sharps Container, Single Use Tube, 6 in. K708301
- FIRST AID ONLY Sharps Clean Up Kit, 8-27/64 in. L, White 90538
- OASIS Sharps Container, 1 Gallon, 5 Per Case SHARP-1GX5
- 3X CHEMISTRY 3X Chemistry 156 Salt Neutralizer - 1 Gallon 156
- ZORO SELECT Needle Safety Device, PK100 PLSP037139
- CYNAMED Premium Rainbow Mayo Hegar Needle Holder CYZR-1007
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 0SCM019285
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 S2GS100533
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid SA5QU2
- DYNAREX Sharps Containers - 5qt. 4624
- First Aid Only Needle, Syringe & Sharps Collectors