KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hospitality Plastic Toilet Seat, Elongated 18-13/16" Closed Front, With Cover

BEMIS| Zoro #: G1416055| Mfr #: 7800TDG-000

$32.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Color: White
With Cover / Without Cover: With Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416055 Mfr #: 7800TDG-000
Width: 14"Color: White
With Cover / Without Cover: With CoverSeat Height: 2-1/4"
Item: Hospitality Heavy Duty Plastic Toilet SeatFeatures: Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Bolt to Seat Front: 18-13/16"Hinge Type: Check Hinge
Material: PlasticHinge Material: Plastic with Stainless Steel Posts
Standards: IAPMO/ANSI Z124.5-2013Front Type: Closed
For Bowl Shape: ElongatedCountry of Origin (subject to change): United States

Description

Hospitality Heavy Duty Plastic Toilet Seat, Elongated, Front Type Closed, With Cover, Material Plastic, Bolt to Seat Front 18-13/16 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 2-1/4 In., Width 14 In., Color White, Features Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews