KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Toilet Seat, Elongated 17-11/16" Open Front With Cover

BEMIS| Zoro #: G0659057| Mfr #: 1950-000

$47.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Color: White
With Cover / Without Cover: With Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659057 Mfr #: 1950-000
Width: 14"Color: White
With Cover / Without Cover: With CoverSeat Height: 2-1/4"
Item: Commercial Heavy Duty Plastic Toilet SeatFeatures: Top-Tite(R) Hinges, Non-Corrosive Hex-Tite(TM) Bolts and Wing Nuts
Bolt to Seat Front: 17-11/16"Hinge Type: Self-Sustaining Hinge
Material: PlasticHinge Material: Plastic
Standards: IAPMO/ANSI Z124.5-2013Front Type: Open
For Bowl Shape: ElongatedCountry of Origin (subject to change): United States

Description

Commercial Heavy Duty Plastic Toilet Seat, Elongated, Front Type Open, With Cover, Material Plastic, Bolt to Seat Front 17-11/16 In., Hinge Material Plastic, Hinge Type Self-Sustaining Hinge, Seat Height 2-1/4 In., Width 14 In., Color White, Features Top-Tite(R) Hinges, Non-Corrosive Hex-Tite(TM) Bolts and Wing Nuts, Standards IAPMO/ANSI Z124.5-2013

Reviews