KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Medic-Aid(R) Toilet Seat, Elongated 17-11/16" Open Front, With Cover

BEMIS| Zoro #: G2419995| Mfr #: MA2150T-000

$155.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14"
Color: White
With Cover / Without Cover: With Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419995 Mfr #: MA2150T-000
Width: 14"Color: White
With Cover / Without Cover: With CoverSeat Height: 2-1/4"
Item: Medic-Aid(R) Heavy Duty Plastic Toilet SeatFeatures: STA-TITE(R) Commercial Fastening System(TM), ADA Tested Stainless Steel Safety Side Arms, Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Bolt to Seat Front: 17-11/16"Hinge Type: Check Hinge
Material: PlasticHinge Material: Plastic with Stainless Steel Posts
Standards: IAPMO/ANSI Z124.5-2013Front Type: Open
For Bowl Shape: ElongatedCountry of Origin (subject to change): United States

Description

Medic-Aid(R) Heavy Duty Plastic Toilet Seat, Elongated, Front Type Open, With Cover, Material Plastic, Bolt to Seat Front 17-11/16 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 2-1/4 In., Width 14 In., Color White, Features STA-TITE(R) Commercial Fastening System(TM), ADA Tested Stainless Steel Safety Side Arms, Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews