KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Toilet Seat, Elongated 18-3/8" Open Front

BEMIS| Zoro #: G0820023| Mfr #: 1955CT-000

$19.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Color: White
With Cover / Without Cover: Without Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820023 Mfr #: 1955CT-000
Width: 14-1/4"Color: White
With Cover / Without Cover: Without CoverSeat Height: 1-1/16"
Item: Commercial Heavy Duty Plastic Toilet SeatFeatures: STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Bolt to Seat Front: 18-3/8"Hinge Type: Check Hinge
Material: PlasticHinge Material: Plastic with Stainless Steel Posts
Standards: IAPMO/ANSI Z124.5-2013Front Type: Open
For Bowl Shape: ElongatedCountry of Origin (subject to change): United States

Description

Commercial Heavy Duty Plastic Toilet Seat, Elongated, Front Type Open, Without Cover, Material Plastic, Bolt to Seat Front 18-3/8 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 1-1/16 In., Width 14-1/4 In., Color White, Features STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews